SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Leather Gloves, Cowhide, High Visibility Lime, M, PR

CONDOR| Zoro #: G0060234| Mfr #: 4NHD7

$5.71 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade of Leather: B/CHand: Left and RightLining: White Non-Woven Fabric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0060234 Mfr #: 4NHD7
Grade of Leather: B/CHand: Left and Right
Lining: White Non-Woven FabricApplication: Construction, Warehousing, Road Crew, Traffic Safety
Size: MStitching Material: Polyester
Leather Palm Material: CowhideCuff: Safety
Color: LimeItem: Leather Palm Gloves
Cut: GunnLeather Palm Type: Split
Standards: ANSI/ISEA 107-2004Back Material: Polyester With Reflective Knuckle Strap
Sold As: PairThumb Style: Wing
Country of Origin (subject to change): China

Description

Leather Palm Gloves, Leather Palm Material Cowhide, Leather Palm Type Split, Polyester With Reflective Knuckle Strap Back Material, Safety Cuff, Size M, Color Hi-Visibility Lime, Grade of Leather B/C, Lining White Non-Woven Fabric, Gunn Cut, Wing Thumb Style, Polyester Stitching Material, Standards ANSI/ISEA 107-2004, Left/Right Hand, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews