Leather Gloves, Double Palm, L, PR

CONDOR| Zoro #: G0130103| Mfr #: 5NGP8

$11.44 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0130103 Mfr #: 5NGP8
Sold As: PairItem: Leather Palm Gloves
Stitching Material: PolyesterHand: Left/Right
Back Material: Cotton Canvas with Leather Knuckle StrapLining: Cotton Palm
Application: General Purpose, Construction, Fabricating, Landscaping, Maintenance, Metal Working, Mining and SanitationItem: Leather Palm Gloves
Size: LCuff: Safety
Cut: GunnThumb Style: Wing
Color: Pearl Gray/NaturalGrade of Leather: Select Shoulder
Leather Palm Material: Nitrile Impregnated CowhideLeather Palm Type: Split
Country of Origin (subject to change): China

Product Description

Leather Palm Gloves, Leather Palm Material Nitrile Impregnated Cowhide, Leather Palm Type Split, Cotton Canvas with Leather Knuckle Strap Back Material, Safety Cuff, Size L, Color Pearl Gray/Natural, Grade of Leather Select Shoulder, Lining Cotton Palm, Gunn Cut, Wing Thumb Style, Polyester Stitching Material, Left/Right Hand, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews