Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Drivers Gloves, Cowhide, 2XL, PR

  • Zoro #: G0055011
  • Mfr #: 2MCZ6

$9.65

  • Stitching Material: Polyester
  • Color: Cream
  • Glove Size: 2XL
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2MCZ6 Specifications

  • Zoro #: G0055011
  • Mfr #: 2MCZ6
Stitching Material: Polyester Color: Cream
Glove Size: 2XL Item: Leather Gloves
Hand: Left and Right Thumb Style: Straight
Sold As: Pair Glove Cut: Gunn
Cut: Gunn Leather Glove Item: Drivers Gloves
Insulated: No Leather Palm Material: Cowhide
Glove Back Material: Cowhide Leather Palm Type: Full-Grain
Glove Leather Grade: B Size: 2XL
Back Material: Cowhide Leather Cuff: Shirred Wrist
Application: General Work Tasks Lining: Unlined
Grade of Leather: B Leather Glove Style: Drivers
Brand and Series: Condor Cuff Style: Shirred Slip-On
Glove Backing Material: White Cowhide Glove Materials: Cowhide
Leather Grade: Standard Glove Liner Material: Unlined
Glove Length Style: Standard Leather Glove Liner Type: Unlined
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Shirred Slip-On, Glove Back Material Cowhide, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Unlined, Glove Materials Cowhide, Glove Size 2XL, Glove Sizes 2XL/11, Leather Glove Style Drivers, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2MCZ6