Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Drivers Gloves, Cowhide, L, PR

  • Zoro #: G0055036
  • Mfr #: 3ZL50

$9.77

  • Thumb Style: Straight
  • Back Material: Cowhide Leather
  • Glove Cut: Gunn
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #3ZL50 Specifications

  • Zoro #: G0055036
  • Mfr #: 3ZL50
Thumb Style: Straight Back Material: Cowhide Leather
Glove Cut: Gunn Glove Leather Grade: B
Hand: Left and Right Size: L
Stitching Material: Polyester Leather Palm Material: Cowhide
Cuff: Shirred Wrist Sold As: Pair
Color: Cream Item: Leather Gloves
Insulated: No Lining: Unlined
Leather Palm Type: Full-Grain Grade of Leather: B
Cut: Gunn Leather Glove Item: Drivers Gloves
Glove Size: L Application: General Work Tasks
Glove Back Material: Cowhide Glove Liner Material: Unlined
Glove Length Style: Standard Glove Backing Material: White Cowhide
Glove Materials: Cowhide Brand and Series: Condor
Leather Grade: Standard Cuff Style: Shirred Slip-On
Leather Glove Style: Drivers Leather Glove Liner Type: Unlined
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Shirred Slip-On, Glove Back Material Cowhide, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Unlined, Glove Materials Cowhide, Glove Size L, Glove Sizes L/9, Leather Glove Style Drivers, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #3ZL50