Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Drivers Gloves, Cowhide, M, PR

  • Zoro #: G0055045
  • Mfr #: 3ZL51
$9.65
  • Back Material: Cowhide Leather
  • Color: Cream
  • Thumb Style: Straight
See full product details
Orders over $75 ship free.

Condor #3ZL51 Specifications

  • Zoro #: G0055045
  • Mfr #: 3ZL51
Back Material: Cowhide Leather Color: Cream
Thumb Style: Straight Sold As: Pair
Glove Size: M Item: Leather Gloves
Size: M Glove Back Material: Cowhide
Application: General Work Tasks Grade of Leather: B
Lining: Unlined Glove Leather Grade: B
Cut: Gunn Stitching Material: Polyester
Glove Cut: Gunn Leather Glove Item: Drivers Gloves
Insulated: No Leather Palm Material: Cowhide
Leather Palm Type: Full-Grain Hand: Left and Right
Cuff: Shirred Wrist Glove Backing Material: White Cowhide
Glove Liner Material: Unlined Leather Grade: Standard
Leather Glove Style: Drivers Cuff Style: Shirred Slip-On
Brand and Series: Condor Glove Materials: Cowhide
Glove Length Style: Standard Leather Glove Liner Type: Unlined
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Shirred Slip-On, Glove Back Material Cowhide, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Unlined, Glove Materials Cowhide, Glove Size M, Glove Sizes M/8, Leather Glove Style Drivers, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #3ZL51