Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Drivers Gloves, Cowhide, XS, PR

  • Zoro #: G0055063
  • Mfr #: 5AJ33

$9.65

  • Hand: Left and Right
  • Stitching Material: Polyester
  • Glove Cut: Gunn
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #5AJ33 Specifications

  • Zoro #: G0055063
  • Mfr #: 5AJ33
Hand: Left and Right Stitching Material: Polyester
Glove Cut: Gunn Grade of Leather: B
Cuff: Shirred Wrist Item: Leather Gloves
Size: XS Insulated: No
Thumb Style: Straight Leather Palm Material: Cowhide
Glove Size: XS Leather Palm Type: Full-Grain
Glove Leather Grade: B Lining: Unlined
Sold As: Pair Glove Back Material: Cowhide
Leather Glove Item: Drivers Gloves Cut: Gunn
Color: Cream Back Material: Cowhide Leather
Application: General Work Tasks Glove Backing Material: White Cowhide
Brand and Series: Condor Leather Grade: Standard
Glove Length Style: Standard Cuff Style: Shirred Slip-On
Leather Glove Style: Drivers Glove Materials: Cowhide
Glove Liner Material: Unlined Leather Glove Liner Type: Unlined
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Shirred Slip-On, Glove Back Material Cowhide, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Unlined, Glove Materials Cowhide, Glove Size XS, Glove Sizes XS/6, Leather Glove Style Drivers, 1 Pair

Reviews of Condor #5AJ33