Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, Gauntlet, S, PR

  • Zoro #: G0054302
  • Mfr #: 2MDC8
$4.18
  • Thumb Style: Wing
  • Sold As: Pair
  • Glove Leather Grade: A, B
See full product details
Orders over $75 ship free.

Condor #2MDC8 Specifications

  • Zoro #: G0054302
  • Mfr #: 2MDC8
Thumb Style: Wing Sold As: Pair
Glove Leather Grade: A, B Back Material: Striped Cotton
Glove Back Material: Cotton Size: S
Hand: Left and Right Item: Leather Gloves
Leather Palm Type: Split/Double Palm Cut: Gunn
Color: Gray Cuff: Gauntlet
Leather Glove Item: Leather Work Gloves Stitching Material: Polyester
Insulated: No Lining: Unlined
Leather Palm Material: Cowhide Glove Size: S
Glove Cut: Gunn Grade of Leather: A/B
Leather Glove Style: Work Glove Length Style: Standard
Glove Materials: Cowhide Glove Backing Material: Red/White Cotton
Cut-Resistance Coverage: Not Tested Brand and Series: Condor
Cuff Style: Gauntlet Glove Liner Material: Cotton/Polyester
Leather Grade: Premium Leather Glove Liner Type: Cotton/Polyester Liner
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Gauntlet, Cut-Resistance Coverage Not Tested, Glove Back Material Cotton, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size S, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #2MDC8