Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, Single Palm, L, PR

  • Zoro #: G0054083
  • Mfr #: 2MDA6

$2.94

  • Glove Cut: Gunn
  • Glove Leather Grade: B, C
  • Leather Glove Item: Leather Work Gloves
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Condor #2MDA6 Specifications

  • Zoro #: G0054083
  • Mfr #: 2MDA6
Glove Cut: Gunn Glove Leather Grade: B, C
Leather Glove Item: Leather Work Gloves Insulated: No
Glove Back Material: Cotton Cuff: Safety
Lining: Unlined Back Material: Striped Cotton
Grade of Leather: B/C Item: Leather Gloves
Leather Palm Type: Split Stitching Material: Polyester
Thumb Style: Wing Color: Gray
Cut: Gunn Leather Palm Material: Cowhide
Hand: Left and Right Size: L
Glove Size: L Sold As: Pair
Glove Length Style: Standard Leather Glove Style: Work
Cuff Style: Safety Brand and Series: Condor
Glove Backing Material: Red/Blue Cotton Glove Materials: Cowhide
Glove Liner Material: Cotton/Polyester Cut-Resistance Coverage: Not Tested
Leather Grade: Standard Leather Glove Liner Type: Cotton/Polyester Liner
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Safety, Cut-Resistance Coverage Not Tested, Glove Back Material Cotton, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size L, Glove Sizes L/9, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2MDA6