Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, Safety Cuff, Blue/Tan, L, PR

  • Zoro #: G0054512
  • Mfr #: 3AT60

$11.19

  • Glove Size: L
  • Grade of Leather: A/B
  • Leather Glove Item: Leather Work Gloves
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #3AT60 Specifications

  • Zoro #: G0054512
  • Mfr #: 3AT60
Glove Size: L Grade of Leather: A/B
Leather Glove Item: Leather Work Gloves Stitching Material: Polyester
Insulated: No Cut: Gunn
Leather Palm Type: Full-Grain Glove Back Material: Cotton, Polyester
Leather Palm Material: Cowhide Glove Cut: Gunn
Lining: Unlined Glove Leather Grade: A, B
Color: Blue Sold As: Pair
Back Material: Striped Cotton Hand: Left and Right
Thumb Style: Wing Cuff: Safety
Item: Leather Gloves Size: L
Brand and Series: Condor Leather Glove Style: Work
Leather Grade: Premium Glove Backing Material: Blue/White Cotton/Polyester
Glove Liner Material: Fleece Cotton Glove Materials: Cowhide
Glove Length Style: Standard Cuff Style: Safety
Leather Glove Liner Type: Fleece Liner Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Safety, Glove Back Material Cotton, Polyester, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Fleece Cotton, Glove Materials Cowhide, Glove Size L, Glove Sizes L/9, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #3AT60