Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, Striped Cotton, L, PR

  • Zoro #: G0054546
  • Mfr #: 3BA34

$7.82

  • Leather Glove Item: Leather Work Gloves
  • Glove Leather Grade: A, B
  • Cut: Gunn
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #3BA34 Specifications

  • Zoro #: G0054546
  • Mfr #: 3BA34
Leather Glove Item: Leather Work Gloves Glove Leather Grade: A, B
Cut: Gunn Glove Back Material: Cotton, Polyester
Sold As: Pair Back Material: Striped Cotton
Glove Size: L Glove Cut: Gunn
Item: Leather Gloves Size: L
Stitching Material: Polyester Leather Palm Type: Full-Grain
Color: Blue Leather Palm Material: Cowhide
Lining: Unlined Hand: Left and Right
Thumb Style: Wing Insulated: No
Cuff: Gauntlet Grade of Leather: A/B
Glove Liner Material: Fleece Cotton Glove Materials: Cowhide
Glove Backing Material: Blue/Yellow Cotton/Polyester Leather Grade: Premium
Leather Glove Style: Work Glove Length Style: Standard
Cuff Style: Gauntlet Brand and Series: Condor
Leather Glove Liner Type: Fleece Liner Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Gauntlet, Glove Back Material Cotton, Polyester, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Fleece Cotton, Glove Materials Cowhide, Glove Size L, Glove Sizes L/9, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #3BA34