Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Palm Gloves, Hi-Vis Orange, L, PR

  • Zoro #: G0060261
  • Mfr #: 4NHE3

$7.18

  • Leather Palm Material: Cowhide
  • Glove Leather Grade: A
  • Leather Palm Type: Split
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4NHE3 Specifications

  • Zoro #: G0060261
  • Mfr #: 4NHE3
Leather Palm Material: Cowhide Glove Leather Grade: A
Leather Palm Type: Split Sold As: Pair
Cut: Gunn Size: L
Grade of Leather: A Back Material: 100% Polyester
Cuff: Safety Hand: Left and Right
Insulated: No Lining: White Non-Woven Fabric
Standards: ANSI/ISEA 107-2004 Thumb Style: Wing
Glove Size: L Stitching Material: Polyester
Application: Construction, Warehousing, Road Crew, Traffic Safety Glove Cut: Gunn
Item: Leather Gloves Color: Orange
Glove Back Material: Polyester Leather Glove Item: Leather Work Gloves
Glove Liner Material: Cotton/Polyester Cut-Resistance Coverage: Not Tested
Brand and Series: Condor Cuff Style: Safety
Leather Glove Style: Work Leather Grade: Premium
Glove Backing Material: High-Visibility Orange Polyester Mesh Glove Materials: Cowhide
Glove Length Style: Standard Leather Glove Liner Type: Cotton/Polyester Liner
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Safety, Cut-Resistance Coverage Not Tested, Glove Back Material Polyester, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size L, Glove Sizes L/9, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4NHE3