Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Palm Gloves, High Visibility Orange, L, PR

  • Zoro #: G0060733
  • Mfr #: 4NHE7

$14.79

  • Grade of Leather: B/C
  • Size: L
  • Application: Construction, Road Crew, Warehousing, Cold Storage, General Purpose
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4NHE7 Specifications

  • Zoro #: G0060733
  • Mfr #: 4NHE7
Grade of Leather: B/C Size: L
Application: Construction, Road Crew, Warehousing, Cold Storage, General Purpose Glove Cut: Gunn
Insulated: No Color: Orange
Cuff: Knit Wrist Stitching Material: Polyester
Hand: Left and Right Leather Palm Material: Pigskin
Back Material: 100% Polyester Oxford Leather Glove Item: Leather Work Gloves
Leather Palm Type: Full-Grain Thumb Style: Wing
Cut: Gunn Sold As: Pair
Glove Back Material: Polyester Lining: Nylon Laminated with Insulation
Item: Leather Gloves Glove Leather Grade: B, C
Glove Size: L Glove Length Style: Standard
Glove Liner Material: Cotton/Polyester Brand and Series: Condor
Glove Materials: Pigskin Cut-Resistance Coverage: Not Tested
Cuff Style: Knit Leather Glove Style: Work
Leather Grade: Standard Glove Backing Material: High-Visibility Orange Polyester Mesh
Leather Glove Liner Type: Cotton/Polyester Liner Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Knit, Cut-Resistance Coverage Not Tested, Glove Back Material Polyester, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Pigskin, Glove Size L, Glove Sizes L/9, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4NHE7