Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drivers Gloves, Split Leather, Gray, L, PR

  • Zoro #: G0054941
  • Mfr #: 5PE83

$5.25

  • Glove Cut: Gunn
  • Insulated: No
  • Glove Size: L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #5PE83 Specifications

  • Zoro #: G0054941
  • Mfr #: 5PE83
Glove Cut: Gunn Insulated: No
Glove Size: L Leather Glove Item: Drivers Gloves
Leather Palm Type: Split Sold As: Pair
Grade of Leather: B/C Thumb Style: Straight
Color: Gray Stitching Material: Polyester
Leather Palm Material: Cowhide Cut: Gunn
Application: General Work Tasks Back Material: Split Cowhide
Glove Leather Grade: B, C Cuff: Shirred Wrist
Item: Leather Gloves Glove Back Material: Cowhide
Hand: Left and Right Lining: Unlined
Size: L Leather Glove Style: Work
Brand and Series: Condor Glove Backing Material: White Cowhide
Leather Grade: Standard Cut-Resistance Coverage: Not Tested
Cuff Style: Slip-On Glove Liner Material: Cotton/Polyester
Glove Length Style: Standard Glove Materials: Cowhide
Leather Glove Liner Type: Cotton/Polyester Liner Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Slip-On, Cut-Resistance Coverage Not Tested, Glove Back Material Cowhide, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size L, Glove Sizes L/9, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #5PE83