SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Leather Gloves, M, PR

CONDOR| Zoro #: G0054661| Mfr #: 1VT33

$5.33 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayLeather Palm Process: Double Chrome TannedLeather Palm Type: Split
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0054661 Mfr #: 1VT33
Color: GrayLeather Palm Process: Double Chrome Tanned
Leather Palm Type: SplitLining: Fleece
Grade of Leather: ACuff: Safety
Size: MApplication: Construction, Farming, Foundry, Mining, Rebar, Rope Handling
Stitching Material: AramidHand: Left and Right
Item: Leather Palm GlovesThumb Style: Wing
Sold As: PairLeather Palm Material: Cowhide
Back Material: Cotton CanvasCut: Gunn
Country of Origin (subject to change): Bangladesh

Description

Leather Palm Gloves, Leather Palm Material Cowhide, Glove Cut Gunn, Leather Glove Item Leather Work Gloves, Thumb Style Wing, Cuff Safety, Glove Back Material Cotton Canvas, Insulated No, Glove Size M, Glove Leather Grade A, Application Construction, Farming, Foundry, Mining, Rebar, Rope Handling, Color Gray, Lining Fleece, Left and Right Hand, Leather Palm Process Double Chrome Tanned, Leather Palm Type Split, Stitching Material Aramid, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews