Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Drivers Gloves, Cowhide, M, PR

  • Zoro #: G0055142
  • Mfr #: 2ELH1

$7.97

  • Color: Tan
  • Leather Palm Type: Full-Grain
  • Leather Palm Material: Cowhide
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2ELH1 Specifications

  • Zoro #: G0055142
  • Mfr #: 2ELH1
Color: Tan Leather Palm Type: Full-Grain
Leather Palm Material: Cowhide Hand: Left and Right
Thumb Style: Keystone Glove Back Material: Cowhide
Stitching Material: Polyester Cut: Gunn
Glove Cut: Gunn Sold As: Pair
Leather Glove Item: Drivers Gloves Item: Leather Gloves
Grade of Leather: B/C Size: M
Lining: Unlined Glove Size: M
Back Material: Split Cowhide Insulated: No
Glove Leather Grade: B, C Application: Industrial
Cuff: Shirred Wrist Glove Backing Material: Beige Cowhide
Glove Length Style: Standard Brand and Series: Condor
Leather Glove Style: Drivers Glove Liner Material: Unlined
Leather Grade: Standard Cuff Style: Shirred Slip-On
Glove Materials: Cowhide Leather Glove Liner Type: Unlined
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Shirred Slip-On, Glove Back Material Cowhide, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Unlined, Glove Materials Cowhide, Glove Size M, Glove Sizes M/8, Leather Glove Style Drivers, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2ELH1