Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Drivers Gloves, Pigskin, M, PR

  • Zoro #: G0055106
  • Mfr #: 3AW80

$7.48

  • Hand: Left and Right
  • Cuff: Shirred Wrist
  • Leather Palm Material: Pigskin
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #3AW80 Specifications

  • Zoro #: G0055106
  • Mfr #: 3AW80
Hand: Left and Right Cuff: Shirred Wrist
Leather Palm Material: Pigskin Stitching Material: Polyester
Thumb Style: Keystone Size: M
Leather Palm Type: Full-Grain Leather Glove Item: Drivers Gloves
Item: Leather Gloves Glove Cut: Gunn
Sold As: Pair Grade of Leather: B
Cut: Gunn Color: Tan
Lining: Unlined Application: General Work Tasks
Glove Leather Grade: B Insulated: No
Glove Size: M Glove Back Material: Pigskin
Back Material: Pigskin Leather Grade: Standard
Leather Glove Style: Drivers Glove Liner Material: Unlined
Glove Backing Material: Beige Pigskin Cuff Style: Shirred Slip-On
Glove Length Style: Standard Brand and Series: Condor
Glove Materials: Pigskin Leather Glove Liner Type: Unlined
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Shirred Slip-On, Glove Back Material Pigskin, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Unlined, Glove Materials Pigskin, Glove Size M, Glove Sizes M/8, Leather Glove Style Drivers, 1 Pair

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Condor #3AW80