Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, Safety Cuff, Blue/Tan, M, PR

  • Zoro #: G0054521
  • Mfr #: 4AJ82

$11.19

  • Insulated: No
  • Glove Back Material: Cotton, Polyester
  • Leather Palm Type: Full-Grain
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4AJ82 Specifications

  • Zoro #: G0054521
  • Mfr #: 4AJ82
Insulated: No Glove Back Material: Cotton, Polyester
Leather Palm Type: Full-Grain Lining: Unlined
Stitching Material: Polyester Item: Leather Gloves
Cut: Gunn Color: Blue
Thumb Style: Wing Cuff: Safety
Grade of Leather: A/B Hand: Left and Right
Glove Leather Grade: A, B Glove Size: M
Glove Cut: Gunn Size: M
Leather Glove Item: Leather Work Gloves Back Material: Striped Cotton
Leather Palm Material: Cowhide Sold As: Pair
Leather Glove Style: Work Glove Length Style: Standard
Glove Backing Material: Blue/White Cotton/Polyester Glove Liner Material: Fleece Cotton
Glove Materials: Cowhide Leather Grade: Premium
Brand and Series: Condor Cuff Style: Safety
Leather Glove Liner Type: Fleece Liner Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Safety, Glove Back Material Cotton, Polyester, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Fleece Cotton, Glove Materials Cowhide, Glove Size M, Glove Sizes M/8, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4AJ82