Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, Split/Double Palm, M, PR

  • Zoro #: G0054713
  • Mfr #: 4NHC8

$7.38

  • Size: M
  • Leather Palm Material: Cowhide
  • Glove Size: M
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4NHC8 Specifications

  • Zoro #: G0054713
  • Mfr #: 4NHC8
Size: M Leather Palm Material: Cowhide
Glove Size: M Back Material: Cotton
Stitching Material: Aramid Lining: Fleece
Grade of Leather: A Leather Palm Type: Split/Double Palm
Insulated: No Hand: Left and Right
Leather Palm Process: Double Chrome Tanned Leather Glove Item: Leather Work Gloves
Cut: Gunn Glove Leather Grade: A
Item: Leather Gloves Glove Back Material: Cotton
Glove Cut: Gunn Cuff: Safety
Thumb Style: Wing Application: Construction, Farming, Foundry, Mining, Rebar, Rope Handling
Color: Gray Sold As: Pair
Glove Materials: Cowhide Leather Glove Style: Work
Cut-Resistance Coverage: Not Tested Leather Grade: Premium
Glove Liner Material: Cotton/Polyester Cuff Style: Safety
Glove Length Style: Standard Brand and Series: Condor
Glove Backing Material: White Cotton Leather Glove Liner Type: Cotton/Polyester Liner
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Safety, Cut-Resistance Coverage Not Tested, Glove Back Material Cotton, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size M, Glove Sizes M/8, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4NHC8