Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Palm Gloves, Hi-Vis Orange, M, PR

  • Zoro #: G0060252
  • Mfr #: 4NHE2
$7.18
  • Back Material: 100% Polyester
  • Glove Back Material: Polyester
  • Application: Construction, Warehousing, Road Crew, Traffic Safety
See full product details
Orders over $75 ship free.

Condor #4NHE2 Specifications

  • Zoro #: G0060252
  • Mfr #: 4NHE2
Back Material: 100% Polyester Glove Back Material: Polyester
Application: Construction, Warehousing, Road Crew, Traffic Safety Color: Orange
Hand: Left and Right Leather Palm Type: Split
Stitching Material: Polyester Size: M
Cut: Gunn Insulated: No
Sold As: Pair Glove Leather Grade: A
Cuff: Safety Glove Cut: Gunn
Grade of Leather: A Item: Leather Gloves
Leather Palm Material: Cowhide Thumb Style: Wing
Standards: ANSI/ISEA 107-2004 Leather Glove Item: Leather Work Gloves
Lining: White Non-Woven Fabric Glove Size: M
Glove Length Style: Standard Leather Grade: Premium
Glove Backing Material: High-Visibility Orange Polyester Mesh Glove Liner Material: Cotton/Polyester
Glove Materials: Cowhide Cuff Style: Safety
Brand and Series: Condor Leather Glove Style: Work
Cut-Resistance Coverage: Not Tested Leather Glove Liner Type: Cotton/Polyester Liner
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Safety, Cut-Resistance Coverage Not Tested, Glove Back Material Polyester, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size M, Glove Sizes M/8, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #4NHE2