Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drivers Gloves, Cowhide, M, Yellow, PR

  • Zoro #: G0059193
  • Mfr #: 4TJZ4

$11.88

  • Thumb Style: Keystone
  • Back Material: Cowhide Leather
  • Item: Leather Gloves
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4TJZ4 Specifications

  • Zoro #: G0059193
  • Mfr #: 4TJZ4
Thumb Style: Keystone Back Material: Cowhide Leather
Item: Leather Gloves Lining: Unlined
Sold As: Pair Cut: Gunn
Glove Size: M Leather Palm Type: Full-Grain
Application: Construction, Carpentry, Landscaping, Warehousing, Electrical, HVAC, Ranching, General Purpose Size: M
Stitching Material: Polyester Color: Yellow
Cuff: Cinch Glove Leather Grade: A, B
Leather Glove Item: Drivers Gloves Glove Cut: Gunn
Grade of Leather: A/B Leather Palm Material: Cowhide
Insulated: No Glove Back Material: Cowhide
Hand: Left and Right Glove Materials: Cowhide
Leather Grade: Premium Glove Length Style: Standard
Brand and Series: Condor Glove Backing Material: Yellow Cowhide
Glove Liner Material: Unlined Cuff Style: Cinch
Leather Glove Style: Drivers Leather Glove Liner Type: Unlined
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Cinch, Glove Back Material Cowhide, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Unlined, Glove Materials Cowhide, Glove Size M, Glove Sizes M/8, Leather Glove Style Drivers, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4TJZ4