Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Drivers Gloves, Cowhide, M, PR

  • Zoro #: G0055325
  • Mfr #: 5AR48

$12.56

  • Glove Size: M
  • Sold As: Pair
  • Grade of Leather: B/C
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #5AR48 Specifications

  • Zoro #: G0055325
  • Mfr #: 5AR48
Glove Size: M Sold As: Pair
Grade of Leather: B/C Leather Palm Material: Cowhide
Back Material: Cowhide Leather Cut: Gunn
Leather Glove Item: Drivers Gloves Leather Palm Type: Full-Grain
Item: Leather Gloves Hand: Left and Right
Glove Leather Grade: B, C Lining: Jersey
Thumb Style: Straight Cuff: Shirred Wrist
Stitching Material: Polyester Size: M
Insulated: Yes Glove Cut: Gunn
Color: Light Greenish Beige Glove Back Material: Cowhide
Palm Material: Full-Grain Cowhide Leather Brand and Series: Condor
Leather Grade: Standard Glove Backing Material: White Cowhide
Glove Liner Material: Cotton Jersey Leather Glove Style: Drivers
Glove Materials: Cowhide Cuff Style: Shirred Slip-On
Glove Length Style: Standard Leather Glove Liner Type: Cotton Jersey Liner
Glove Back Color: White Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Shirred Slip-On, Glove Back Material Cowhide, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton Jersey, Glove Materials Cowhide, Glove Size M, Glove Sizes M/8, Leather Glove Style Drivers, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #5AR48