Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drivers Gloves, Split Leather, Gray, M, PR

  • Zoro #: G0054932
  • Mfr #: 5PE82

$5.23

  • Hand: Left and Right
  • Color: Gray
  • Size: M
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #5PE82 Specifications

  • Zoro #: G0054932
  • Mfr #: 5PE82
Hand: Left and Right Color: Gray
Size: M Leather Palm Material: Cowhide
Back Material: Split Cowhide Lining: Unlined
Item: Leather Gloves Stitching Material: Polyester
Grade of Leather: B/C Glove Back Material: Cowhide
Sold As: Pair Thumb Style: Straight
Leather Palm Type: Split Glove Leather Grade: B, C
Glove Size: M Glove Cut: Gunn
Cuff: Shirred Wrist Application: General Work Tasks
Cut: Gunn Leather Glove Item: Drivers Gloves
Insulated: No Leather Glove Style: Work
Glove Backing Material: White Cowhide Glove Length Style: Standard
Cuff Style: Slip-On Leather Grade: Standard
Glove Liner Material: Cotton/Polyester Cut-Resistance Coverage: Not Tested
Glove Materials: Cowhide Brand and Series: Condor
Leather Glove Liner Type: Cotton/Polyester Liner Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Slip-On, Cut-Resistance Coverage Not Tested, Glove Back Material Cowhide, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size M, Glove Sizes M/8, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #5PE82