KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Leather Gloves, S, PR

CONDOR| Zoro #: G0054695| Mfr #: 4NHC7

$5.33 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sold As: Pair
Leather Palm Process: Double Chrome Tanned
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0054695 Mfr #: 4NHC7
Sold As: PairLeather Palm Process: Double Chrome Tanned
Color: GrayGrade of Leather: A
Cut: GunnBack Material: Cotton Canvas
Cuff: SafetyLeather Palm Material: Cowhide
Hand: Left and RightThumb Style: Wing
Item: Leather Palm GlovesSize: S
Application: Construction, Farming, Foundry, Mining, Rebar, Rope HandlingLeather Palm Type: Split
Stitching Material: AramidLining: Fleece
Country of Origin (subject to change): Bangladesh

Description

Leather Palm Gloves, Leather Palm Material Cowhide, Leather Palm Type Split, Leather Palm Process Double Chrome Tanned, Cotton Canvas Back Material, Safety Cuff, Size S, Color Gray, Grade of Leather A, Lining Fleece, Gunn Cut, Wing Thumb Style, Kevlar(r) Stitching Material, Left/Right Hand, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews