Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, Safety Cuff, S, PR

  • Zoro #: G0054144
  • Mfr #: 1VT30
$4.68
  • Insulated: No
  • Cut: Gunn
  • Cuff: Safety
See full product details
Orders over $75 ship free.

Condor #1VT30 Specifications

  • Zoro #: G0054144
  • Mfr #: 1VT30
Insulated: No Cut: Gunn
Cuff: Safety Back Material: Striped Cotton
Glove Cut: Gunn Hand: Left and Right
Stitching Material: Polyester Thumb Style: Wing
Glove Leather Grade: C, D Leather Glove Item: Leather Work Gloves
Color: Gray Size: S
Glove Size: S Lining: Unlined
Grade of Leather: C/D Leather Palm Material: Cowhide
Leather Palm Type: Split/Double Palm Sold As: Pair
Glove Back Material: Cotton Item: Leather Gloves
Brand and Series: Condor Glove Backing Material: Red/Blue Cotton
Leather Glove Style: Work Cuff Style: Safety
Glove Materials: Cowhide Leather Grade: Standard
Cut-Resistance Coverage: Not Tested Glove Length Style: Standard
Glove Liner Material: Cotton/Polyester Leather Glove Liner Type: Cotton/Polyester Liner
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Safety, Cut-Resistance Coverage Not Tested, Glove Back Material Cotton, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size S, Glove Sizes S/7, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #1VT30