Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Drivers Gloves, Cowhide, S, PR

  • Zoro #: G0055151
  • Mfr #: 2ELH2

$7.97

  • Insulated: No
  • Sold As: Pair
  • Color: Tan
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2ELH2 Specifications

  • Zoro #: G0055151
  • Mfr #: 2ELH2
Insulated: No Sold As: Pair
Color: Tan Hand: Left and Right
Cut: Gunn Back Material: Split Cowhide
Application: Industrial Lining: Unlined
Grade of Leather: B/C Size: S
Glove Back Material: Cowhide Item: Leather Gloves
Leather Palm Type: Full-Grain Stitching Material: Polyester
Cuff: Shirred Wrist Leather Palm Material: Cowhide
Leather Glove Item: Drivers Gloves Glove Size: S
Thumb Style: Keystone Glove Leather Grade: B, C
Glove Cut: Gunn Leather Glove Style: Drivers
Cuff Style: Shirred Slip-On Glove Length Style: Standard
Brand and Series: Condor Glove Backing Material: Beige Cowhide
Glove Liner Material: Unlined Glove Materials: Cowhide
Leather Grade: Standard Leather Glove Liner Type: Unlined
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Shirred Slip-On, Glove Back Material Cowhide, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Unlined, Glove Materials Cowhide, Glove Size S, Glove Sizes S/7, Leather Glove Style Drivers, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2ELH2