Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, Single Palm, S, PR

  • Zoro #: G0054074
  • Mfr #: 2MDA5

$4.88

  • Grade of Leather: B/C
  • Color: Gray
  • Hand: Left and Right
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2MDA5 Specifications

  • Zoro #: G0054074
  • Mfr #: 2MDA5
Grade of Leather: B/C Color: Gray
Hand: Left and Right Stitching Material: Polyester
Insulated: No Sold As: Pair
Glove Size: S Cuff: Safety
Cut: Gunn Size: S
Glove Cut: Gunn Item: Leather Gloves
Glove Leather Grade: B, C Lining: Unlined
Thumb Style: Wing Leather Palm Material: Cowhide
Leather Palm Type: Split Back Material: Striped Cotton
Glove Back Material: Cotton Leather Glove Item: Leather Work Gloves
Leather Glove Style: Work Glove Length Style: Standard
Glove Materials: Cowhide Cuff Style: Safety
Glove Backing Material: Red/Blue Cotton Cut-Resistance Coverage: Not Tested
Leather Grade: Standard Brand and Series: Condor
Glove Liner Material: Cotton/Polyester Leather Glove Liner Type: Cotton/Polyester Liner
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Safety, Cut-Resistance Coverage Not Tested, Glove Back Material Cotton, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size S, Glove Sizes S/7, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2MDA5