Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, Gauntlet Cuff, S, PR

  • Zoro #: G0054241
  • Mfr #: 2MDC4

$4.29

  • Glove Leather Grade: A, B
  • Glove Cut: Gunn
  • Grade of Leather: A/B
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2MDC4 Specifications

  • Zoro #: G0054241
  • Mfr #: 2MDC4
Glove Leather Grade: A, B Glove Cut: Gunn
Grade of Leather: A/B Glove Size: S
Leather Palm Type: Split Insulated: No
Thumb Style: Wing Stitching Material: Polyester
Back Material: Striped Cotton Hand: Left and Right
Color: Gray Glove Back Material: Cotton
Sold As: Pair Item: Leather Gloves
Leather Palm Material: Cowhide Lining: Unlined
Cuff: Gauntlet Size: S
Leather Glove Item: Leather Work Gloves Cut: Gunn
Glove Length Style: Standard Brand and Series: Condor
Leather Grade: Premium Glove Liner Material: Cotton/Polyester
Leather Glove Style: Work Glove Backing Material: Red/White Cotton
Glove Materials: Cowhide Cut-Resistance Coverage: Not Tested
Cuff Style: Gauntlet Leather Glove Liner Type: Cotton/Polyester Liner
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Gauntlet, Cut-Resistance Coverage Not Tested, Glove Back Material Cotton, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size S, Glove Sizes S/7, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2MDC4