Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, Gauntlet Cuff, S, PR

  • Zoro #: G0054406
  • Mfr #: 2MDD3

$5.58

  • Glove Back Material: Cotton
  • Back Material: Striped Cotton
  • Glove Leather Grade: A
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2MDD3 Specifications

  • Zoro #: G0054406
  • Mfr #: 2MDD3
Glove Back Material: Cotton Back Material: Striped Cotton
Glove Leather Grade: A Cut: Gunn
Grade of Leather: A Cuff: Gauntlet
Sold As: Pair Lining: Unlined
Thumb Style: Wing Color: Gray
Item: Leather Gloves Leather Palm Material: Cowhide
Leather Glove Item: Leather Work Gloves Size: S
Hand: Left and Right Stitching Material: Polyester
Glove Cut: Gunn Insulated: No
Glove Size: S Leather Palm Type: Split
Glove Liner Material: Cotton/Polyester Cuff Style: Gauntlet
Cut-Resistance Coverage: Not Tested Leather Glove Style: Work
Glove Length Style: Standard Glove Materials: Cowhide
Glove Backing Material: Blue/Yellow Cotton Brand and Series: Condor
Leather Grade: Premium Leather Glove Liner Type: Cotton/Polyester Liner
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Gauntlet, Cut-Resistance Coverage Not Tested, Glove Back Material Cotton, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size S, Glove Sizes S/7, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2MDD3