Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, Goatskin, Blue/White, S, PR

  • Zoro #: G0054555
  • Mfr #: 2MDD9

$5.88

  • Glove Leather Grade: B, C
  • Cut: Gunn
  • Sold As: Pair
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2MDD9 Specifications

  • Zoro #: G0054555
  • Mfr #: 2MDD9
Glove Leather Grade: B, C Cut: Gunn
Sold As: Pair Cuff: Safety
Glove Cut: Gunn Insulated: No
Stitching Material: Polyester Leather Palm Material: Goatskin
Size: S Color: Blue
Thumb Style: Wing Lining: Fleece
Hand: Left and Right Back Material: Cotton
Glove Size: S Glove Back Material: Cotton
Leather Glove Item: Leather Work Gloves Grade of Leather: B/C
Item: Leather Gloves Leather Palm Type: Full-Grain
Leather Grade: Standard Glove Length Style: Standard
Brand and Series: Condor Leather Glove Style: Work
Glove Backing Material: Blue/White Cotton Glove Materials: Goatskin
Cuff Style: Safety Glove Liner Material: Fleece Cotton
Leather Glove Liner Type: Fleece Liner Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Safety, Glove Back Material Cotton, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Fleece Cotton, Glove Materials Goatskin, Glove Size S, Glove Sizes S/7, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2MDD9