Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, Cowhide, High Visibility Lime, S, PR

  • Zoro #: G0060207
  • Mfr #: 2RA28
$5.43
  • Glove Size: S
  • Leather Palm Type: Split
  • Thumb Style: Wing
See full product details
Orders over $75 ship free.

Condor #2RA28 Specifications

  • Zoro #: G0060207
  • Mfr #: 2RA28
Glove Size: S Leather Palm Type: Split
Thumb Style: Wing Glove Leather Grade: B, C
Hand: Left and Right Lining: White Non-Woven Fabric
Glove Back Material: Polyester Leather Palm Material: Cowhide
Stitching Material: Polyester Cuff: Safety
Insulated: No Back Material: Polyester With Reflective Knuckle Strap
Glove Cut: Gunn Grade of Leather: B/C
Cut: Gunn Leather Glove Item: Leather Work Gloves
Sold As: Pair Item: Leather Gloves
Color: Lime Application: Construction, Warehousing, Road Crew, Traffic Safety
Standards: ANSI/ISEA 107-2004 Size: S
Glove Materials: Cowhide Leather Grade: Standard
Glove Backing Material: High Visibility Yellow Polyester Cut-Resistance Coverage: Not Tested
Cuff Style: Safety Brand and Series: Condor
Leather Glove Style: Work Glove Length Style: Standard
Glove Liner Material: Cotton/Polyester Leather Glove Liner Type: Cotton/Polyester Liner
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Safety, Cut-Resistance Coverage Not Tested, Glove Back Material Polyester, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size S, Glove Sizes S/7, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #2RA28