Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drivers Gloves, Deerskin, S, Gold, PR

  • Zoro #: G0059281
  • Mfr #: 4TJX6
$26.99
  • Size: S
  • Glove Leather Grade: B, C
  • Stitching Material: Polyester
See full product details
Orders over $75 ship free.

Condor #4TJX6 Specifications

  • Zoro #: G0059281
  • Mfr #: 4TJX6
Size: S Glove Leather Grade: B, C
Stitching Material: Polyester Sold As: Pair
Glove Cut: Gunn Leather Glove Item: Drivers Gloves
Glove Size: S Glove Back Material: Deerskin
Insulated: No Color: Gold
Hand: Left and Right Item: Leather Gloves
Cut: Gunn Lining: Unlined
Leather Palm Material: Deerskin Cuff: Shirred Wrist
Application: Construction, Carpentry, Landscaping, Warehousing, Electrical, HVAC, Ranching, General Purpose Thumb Style: Keystone
Back Material: Grain Deerskin Leather Palm Type: Full-Grain
Grade of Leather: B/C Leather Glove Style: Drivers
Glove Length Style: Standard Brand and Series: Condor
Cuff Style: Shirred Slip-On Glove Liner Material: Cotton/Polyester
Leather Grade: Standard Glove Backing Material: Yellow Deerskin
Glove Materials: Deerskin Cut-Resistance Coverage: Not Tested
Leather Glove Liner Type: Cotton/Polyester Liner Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Shirred Slip-On, Cut-Resistance Coverage Not Tested, Glove Back Material Deerskin, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Deerskin, Glove Size S, Glove Sizes S/7, Leather Glove Style Drivers, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #4TJX6