Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, Red Striped, S, PR

  • Zoro #: G0054223
  • Mfr #: 5AJ40

$3.83

  • Lining: Unlined
  • Glove Back Material: Cotton
  • Glove Leather Grade: A, B
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #5AJ40 Specifications

  • Zoro #: G0054223
  • Mfr #: 5AJ40
Lining: Unlined Glove Back Material: Cotton
Glove Leather Grade: A, B Hand: Left and Right
Leather Palm Material: Cowhide Sold As: Pair
Back Material: Striped Cotton Leather Palm Type: Split
Size: S Cuff: Safety
Leather Glove Item: Leather Work Gloves Grade of Leather: A/B
Glove Cut: Gunn Insulated: No
Color: Red Thumb Style: Wing
Item: Leather Gloves Stitching Material: Polyester
Cut: Gunn Glove Size: S
Cuff Style: Safety Cut-Resistance Coverage: Not Tested
Leather Glove Style: Work Glove Backing Material: Red/White Cotton
Glove Materials: Cowhide Leather Grade: Premium
Glove Length Style: Standard Brand and Series: Condor
Glove Liner Material: Cotton/Polyester Leather Glove Liner Type: Cotton/Polyester Liner
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Safety, Cut-Resistance Coverage Not Tested, Glove Back Material Cotton, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size S, Glove Sizes S/7, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #5AJ40