Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, Blue/Gray, S, PR

  • Zoro #: G0054354
  • Mfr #: 5AJ42

$2.71

  • Color: Blue
  • Glove Leather Grade: A
  • Application: Construction, Landscaping, HVAC, Warehousing, General Purpose
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Condor #5AJ42 Specifications

  • Zoro #: G0054354
  • Mfr #: 5AJ42
Color: Blue Glove Leather Grade: A
Application: Construction, Landscaping, HVAC, Warehousing, General Purpose Leather Palm Material: Cowhide
Glove Cut: Clute Sold As: Pair
Back Material: Striped Cotton Cut: Clute
Grade of Leather: A Glove Size: S
Leather Palm Type: Split Thumb Style: Straight
Item: Leather Gloves Lining: Unlined
Cuff: Knit Wrist Glove Back Material: Cotton
Stitching Material: Polyester Hand: Left and Right
Size: S Insulated: No
Leather Glove Item: Leather Work Gloves Brand and Series: Condor
Cut-Resistance Coverage: Not Tested Leather Grade: Premium
Glove Materials: Cowhide Cuff Style: Knit
Glove Backing Material: Blue/Gray Cotton Glove Length Style: Standard
Leather Glove Style: Leather Palm Knit Glove Liner Material: Cotton/Polyester
Leather Glove Liner Type: Cotton/Polyester Liner Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Knit, Cut-Resistance Coverage Not Tested, Glove Back Material Cotton, Glove Cut Clute, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size S, Glove Sizes S/7, Leather Glove Style Leather Palm Knit, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #5AJ42