Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Drivers Gloves, Cowhide, S, PR

  • Zoro #: G0129997
  • Mfr #: 5NGN7

$10.77

  • Sold As: Pair
  • Cut: Gunn
  • Glove Cut: Gunn
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #5NGN7 Specifications

  • Zoro #: G0129997
  • Mfr #: 5NGN7
Sold As: Pair Cut: Gunn
Glove Cut: Gunn Leather Palm Type: Full-Grain
Item: Leather Gloves Leather Glove Item: Drivers Gloves
Stitching Material: Polyester Lining: Unlined
Grade of Leather: A/B Glove Back Material: Cowhide
Glove Leather Grade: A, B Leather Palm Material: Cowhide
Color: Tan Insulated: No
Glove Size: S Back Material: Grain Cowhide Leather
Hand: Left and Right Cuff: Shirred Wrist
Thumb Style: Keystone Application: Construction, Carpentry, Landscaping, Warehousing, Electrical, HVAC, Ranching, General Purpose
Size: S Cuff Style: Shirred Slip-On
Brand and Series: Condor Glove Materials: Cowhide
Glove Length Style: Standard Glove Backing Material: Yellow Cowhide
Leather Grade: Premium Glove Liner Material: Unlined
Leather Glove Style: Drivers Leather Glove Liner Type: Unlined
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Shirred Slip-On, Glove Back Material Cowhide, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Unlined, Glove Materials Cowhide, Glove Size S, Glove Sizes S/7, Leather Glove Style Drivers, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #5NGN7