SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Leather Gloves, Sfty Cuff, Blue/Tan, 2XL, PR

CONDOR| Zoro #: G0054494| Mfr #: 2MDE2

$10.33 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueLeather Palm Type: Full-GrainLining: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0054494 Mfr #: 2MDE2
Color: BlueLeather Palm Type: Full-Grain
Lining: UnlinedGrade of Leather: A/B
Cuff: SafetySize: 2XL
Stitching Material: PolyesterHand: Left and Right
Item: Leather Palm GlovesThumb Style: Wing
Sold As: PairLeather Palm Material: Cowhide
Back Material: Striped CottonCut: Gunn
Country of Origin (subject to change): India

Description

Leather Palm Gloves, Leather Palm Material Cowhide, Glove Cut Gunn, Leather Glove Item Leather Work Gloves, Thumb Style Wing, Cuff Safety, Glove Back Material Cotton, Insulated No, Glove Size 2XL, Glove Leather Grade A, B, Color Blue/Tan, Lining Unlined, Left and Right Hand, Leather Palm Type Full-Grain, Stitching Material Polyester, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews