KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Leather Gloves, Split/Double, XL, PR

CONDOR| Zoro #: G0054442| Mfr #: 2MDD6

$4.46 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cut: Gunn
Color: Blue
Grade of Leather: A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0054442 Mfr #: 2MDD6
Cut: GunnColor: Blue
Grade of Leather: ABack Material: Striped Cotton
Cuff: SafetyLeather Palm Material: Cowhide
Hand: Left and RightThumb Style: Wing
Item: Leather Palm GlovesSize: XL
Sold As: PairLeather Palm Type: Split/Double Palm
Stitching Material: PolyesterLining: Unlined
Country of Origin (subject to change): Bangladesh

Description

Leather Palm Gloves, Leather Palm Material Cowhide, Leather Palm Type Split/Double Palm, Striped Cotton Back Material, Safety Cuff, Size XL, Color Blue/Green/Gray, Grade of Leather A, Lining Unlined, Gunn Cut, Wing Thumb Style, Polyester Stitching Material, Left/Right Hand, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews