Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, Grained Pigskin, XL, PR

  • Zoro #: G0055221
  • Mfr #: 1GD17

$13.72

  • Cut: Gunn
  • Sold As: Pair
  • Lining: Outing Lining-65% cotton / 35% polyester, Insulation-50% Polypropylene 50% Polyester
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #1GD17 Specifications

  • Zoro #: G0055221
  • Mfr #: 1GD17
Cut: Gunn Sold As: Pair
Lining: Outing Lining-65% cotton / 35% polyester, Insulation-50% Polypropylene 50% Polyester Leather Palm Type: Full-Grain
Glove Leather Grade: A Color: Beige/Blue
Size: Xl Item: Leather Gloves
Hand: Left and Right Glove Cut: Gunn
Back Material: Cotton, Polyester Cuff: Safety
Leather Glove Item: Leather Work Gloves Leather Palm Material: Pigskin
Insulated: No Glove Size: XL
Stitching Material: Polyester Glove Back Material: Cotton, Polyester
Grade of Leather: A Thumb Style: Wing
Leather Grade: Premium Cut-Resistance Coverage: Not Tested
Glove Length Style: Standard Glove Liner Material: Cotton/Polyester
Glove Materials: Pigskin Cuff Style: Knit
Leather Glove Style: Work Brand and Series: Condor
Glove Backing Material: Beige/Blue Cotton/Polyester Leather Glove Liner Type: Cotton/Polyester Liner
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Knit, Cut-Resistance Coverage Not Tested, Glove Back Material Cotton, Polyester, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Pigskin, Glove Size XL, Glove Sizes XL/10, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #1GD17