Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, Fingerless, Brown, XL, PR

  • Zoro #: G0054591
  • Mfr #: 1VT52

$9.12

  • Sold As: Pair
  • Thumb Style: Wing
  • Item: Leather Gloves
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #1VT52 Specifications

  • Zoro #: G0054591
  • Mfr #: 1VT52
Sold As: Pair Thumb Style: Wing
Item: Leather Gloves Grade of Leather: A/B
Glove Leather Grade: A, B Leather Palm Type: Full-Grain
Cuff: Hook-and-Loop Back Material: Goatskin Leather
Hand: Left and Right Leather Palm Material: Goatskin
Glove Size: XL Size: XL
Leather Glove Item: Leather Work Gloves Cut: Gunn
Glove Cut: Gunn Lining: Unlined
Insulated: No Glove Back Material: Goatskin
Color: Brown Stitching Material: Polyester
Glove Liner Material: Unlined Cuff Style: Hook-and-Loop
Glove Length Style: Standard Brand and Series: Condor
Leather Glove Style: Work Glove Materials: Goatskin
Leather Grade: Premium Glove Backing Material: Brown Goatskin
Leather Glove Liner Type: Unlined Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Hook-and-Loop, Glove Back Material Goatskin, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Unlined, Glove Materials Goatskin, Glove Size XL, Glove Sizes XL/10, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #1VT52