Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Drivers Gloves, Cowhide, XL, PR

  • Zoro #: G0102475
  • Mfr #: 29JV33

$8.33

  • Glove Back Material: Cowhide
  • Insulated: No
  • Color: Brown
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #29JV33 Specifications

  • Zoro #: G0102475
  • Mfr #: 29JV33
Glove Back Material: Cowhide Insulated: No
Color: Brown Lining: Unlined
Thumb Style: Keystone Size: XL
Sold As: Pair Leather Palm Type: Full-Grain
Leather Glove Item: Drivers Gloves Stitching Material: Kevlar(R)
Glove Cut: Gunn Cuff: Shirred Wrist
Leather Palm Process: Full-Grain Application: General Purpose
Cut: Gunn Back Material: Split Cowhide
Glove Size: XL Hand: Left and Right
Glove Leather Grade: A, B Leather Palm Material: Cowhide
Grade of Leather: A/B Item: Leather Gloves
Glove Liner Material: Unlined Glove Materials: Cowhide
Glove Length Style: Standard Leather Glove Style: Drivers
Leather Grade: Premium Cuff Style: Shirred Slip-On
Brand and Series: Condor Glove Backing Material: Brown/White Cowhide
Leather Glove Liner Type: Unlined Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Shirred Slip-On, Glove Back Material Cowhide, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Unlined, Glove Materials Cowhide, Glove Size XL, Glove Sizes XL/10, Leather Glove Style Drivers, 1 Pair

Technical Guides

Reviews of Condor #29JV33