Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, Gaunlet Cuff, XL, PR

  • Zoro #: G0054117
  • Mfr #: 2MDC1

$7.13

  • Glove Cut: Gunn
  • Leather Palm Type: Split
  • Insulated: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2MDC1 Specifications

  • Zoro #: G0054117
  • Mfr #: 2MDC1
Glove Cut: Gunn Leather Palm Type: Split
Insulated: No Cut: Gunn
Lining: Unlined Thumb Style: Wing
Hand: Left and Right Grade of Leather: C/D
Stitching Material: Polyester Sold As: Pair
Color: Gray Glove Leather Grade: C, D
Item: Leather Gloves Glove Back Material: Cotton
Glove Size: XL Leather Palm Material: Cowhide
Leather Glove Item: Leather Work Gloves Size: XL
Cuff: Gauntlet Back Material: Striped Cotton
Glove Liner Material: Cotton/Polyester Glove Backing Material: Red/Blue Cotton
Glove Materials: Cowhide Leather Grade: Standard
Brand and Series: Condor Glove Length Style: Standard
Cuff Style: Gauntlet Leather Glove Style: Work
Cut-Resistance Coverage: Not Tested Leather Glove Liner Type: Cotton/Polyester Liner
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Gauntlet, Cut-Resistance Coverage Not Tested, Glove Back Material Cotton, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size XL, Glove Sizes XL/10, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2MDC1