Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, Safety, XL, PR

  • Zoro #: G0054284
  • Mfr #: 2MDC7

$4.19

  • Size: XL
  • Glove Leather Grade: A, B
  • Leather Glove Item: Leather Work Gloves
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2MDC7 Specifications

  • Zoro #: G0054284
  • Mfr #: 2MDC7
Size: XL Glove Leather Grade: A, B
Leather Glove Item: Leather Work Gloves Leather Palm Material: Cowhide
Color: Gray Cuff: Safety
Sold As: Pair Stitching Material: Polyester
Glove Back Material: Cotton Leather Palm Type: Split
Lining: Unlined Back Material: Striped Cotton
Insulated: No Glove Cut: Gunn
Thumb Style: Wing Item: Leather Gloves
Hand: Left and Right Cut: Gunn
Glove Size: XL Grade of Leather: A/B
Brand and Series: Condor Glove Materials: Cowhide
Cut-Resistance Coverage: Not Tested Cuff Style: Safety
Glove Backing Material: Gray/Red Cotton Leather Grade: Premium
Glove Length Style: Standard Leather Glove Style: Work
Glove Liner Material: Cotton/Polyester Leather Glove Liner Type: Cotton/Polyester Liner
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Safety, Cut-Resistance Coverage Not Tested, Glove Back Material Cotton, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size XL, Glove Sizes XL/10, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2MDC7