Condor
Leather Gloves, Gauntlet, XL, PR
Mfr # 2MDD1
Zoro # G0054327
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Thumb Style Wing
- Glove Liner Material Cotton/Polyester
- Glove Materials Cowhide
- Leather Grade Premium
Explore More Products
- CONDOR Leather Gloves, Gauntlet, L, PR 2MDC9
- CONDOR Leather Gloves, Gauntlet, S, PR 2MDC8
- CONDOR Leather Gloves, Safety Cuff, XL, PR 5AJ39
- CONDOR Leather Gloves, Split/Double, L, PR 2AH54
- CONDOR Leather Gloves, Safety Cuff, XL, PR 2MDD2
- CONDOR Leather Gloves, XL, Beige/Blue, PR 20GZ08
- CONDOR Gloves, 2XL, Gold/Orange, Thinsulate, PR 48WU03
- CONDOR Gloves, Black/Barley, XL, Safety, Fleece, PR 48WU32
- MCR SAFETY Gloves, Multi-Task, Black, Unlined, L, PR MB100L
- BDG Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size XL 20-9-1650-XL
- Condor Leather Palm Gloves