Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, Goatskin, Red/White, XL, PR

  • Zoro #: G0054564
  • Mfr #: 2MDE1

$7.06

  • Glove Cut: Gunn
  • Thumb Style: Wing
  • Leather Glove Item: Leather Work Gloves
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2MDE1 Specifications

  • Zoro #: G0054564
  • Mfr #: 2MDE1
Glove Cut: Gunn Thumb Style: Wing
Leather Glove Item: Leather Work Gloves Grade of Leather: B/C
Glove Leather Grade: B, C Lining: Fleece
Insulated: No Cuff: Safety
Back Material: Cotton Sold As: Pair
Glove Back Material: Cotton Leather Palm Material: Goatskin
Size: XL Color: Red
Item: Leather Gloves Glove Size: XL
Cut: Gunn Leather Palm Type: Full-Grain
Stitching Material: Polyester Hand: Left and Right
Brand and Series: Condor Glove Length Style: Standard
Cuff Style: Safety Glove Materials: Goatskin
Glove Backing Material: Red/White Cotton Leather Glove Style: Work
Glove Liner Material: Fleece Cotton Leather Grade: Standard
Leather Glove Liner Type: Fleece Liner Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Safety, Glove Back Material Cotton, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Fleece Cotton, Glove Materials Goatskin, Glove Size XL, Glove Sizes XL/10, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2MDE1