Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Palm Gloves, High Visibility Orange, XL, PR

  • Zoro #: G0060742
  • Mfr #: 4NHE8

$15.27

  • Lining: Nylon Laminated with Insulation
  • Leather Palm Material: Pigskin
  • Leather Glove Item: Leather Work Gloves
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4NHE8 Specifications

  • Zoro #: G0060742
  • Mfr #: 4NHE8
Lining: Nylon Laminated with Insulation Leather Palm Material: Pigskin
Leather Glove Item: Leather Work Gloves Stitching Material: Polyester
Application: Construction, Road Crew, Warehousing, Cold Storage, General Purpose Glove Size: XL
Cuff: Knit Wrist Glove Cut: Gunn
Size: XL Sold As: Pair
Back Material: 100% Polyester Oxford Item: Leather Gloves
Cut: Gunn Leather Palm Type: Full-Grain
Glove Leather Grade: B, C Grade of Leather: B/C
Thumb Style: Wing Hand: Left and Right
Color: Orange Insulated: No
Glove Back Material: Polyester Brand and Series: Condor
Glove Backing Material: High-Visibility Orange Polyester Mesh Glove Materials: Pigskin
Leather Grade: Standard Cut-Resistance Coverage: Not Tested
Leather Glove Style: Work Glove Liner Material: Cotton/Polyester
Cuff Style: Knit Glove Length Style: Standard
Leather Glove Liner Type: Cotton/Polyester Liner Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Knit, Cut-Resistance Coverage Not Tested, Glove Back Material Polyester, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Pigskin, Glove Size XL, Glove Sizes XL/10, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4NHE8