Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, Safety Cuff, XL, PR

  • Zoro #: G0054153
  • Mfr #: 5AJ39

$4.08

  • Leather Palm Type: Split/Double Palm
  • Leather Palm Material: Cowhide
  • Cut: Gunn
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #5AJ39 Specifications

  • Zoro #: G0054153
  • Mfr #: 5AJ39
Leather Palm Type: Split/Double Palm Leather Palm Material: Cowhide
Cut: Gunn Glove Size: XL
Insulated: No Back Material: Striped Cotton
Grade of Leather: C/D Glove Back Material: Cotton
Sold As: Pair Hand: Left and Right
Item: Leather Gloves Size: XL
Lining: Unlined Color: Gray
Glove Leather Grade: C, D Leather Glove Item: Leather Work Gloves
Stitching Material: Polyester Cuff: Safety
Thumb Style: Wing Glove Cut: Gunn
Cuff Style: Safety Glove Length Style: Standard
Leather Grade: Standard Leather Glove Style: Work
Cut-Resistance Coverage: Not Tested Glove Liner Material: Cotton/Polyester
Glove Materials: Cowhide Glove Backing Material: Red/Blue Cotton
Brand and Series: Condor Leather Glove Liner Type: Cotton/Polyester Liner
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Safety, Cut-Resistance Coverage Not Tested, Glove Back Material Cotton, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size XL, Glove Sizes XL/10, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #5AJ39