Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Drivers Gloves, Cowhide, XL, PR

  • Zoro #: G0055203
  • Mfr #: 5AV28
$10.14
  • Leather Palm Material: Cowhide
  • Glove Size: XL
  • Leather Glove Item: Drivers Gloves
See full product details
Orders over $75 ship free.

Condor #5AV28 Specifications

  • Zoro #: G0055203
  • Mfr #: 5AV28
Leather Palm Material: Cowhide Glove Size: XL
Leather Glove Item: Drivers Gloves Grade of Leather: A/B
Size: XL Insulated: No
Stitching Material: Polyester Leather Palm Type: Full-Grain
Sold As: Pair Lining: Unlined
Item: Leather Gloves Back Material: Cowhide Leather
Cuff: Shirred Wrist Color: Cream
Glove Cut: Gunn Glove Back Material: Cowhide
Application: General Work Tasks Hand: Left and Right
Thumb Style: Straight Glove Leather Grade: A, B
Cut: Gunn Glove Backing Material: White Cowhide
Leather Glove Style: Drivers Glove Length Style: Standard
Glove Materials: Cowhide Leather Grade: Premium
Glove Liner Material: Unlined Brand and Series: Condor
Cuff Style: Shirred Slip-On Leather Glove Liner Type: Unlined
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Shirred Slip-On, Glove Back Material Cowhide, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Unlined, Glove Materials Cowhide, Glove Size XL, Glove Sizes XL/10, Leather Glove Style Drivers, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #5AV28