Condor
Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR
Mfr # 5MPR0
Zoro # G0130952
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size XL
- Color Gray
- Glove Coating Material Uncoated
- Palm Material Split Cowhide Leather
Explore More Products
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR 5MPP9
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR 3AB57
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, M, 1 PR 48UR13
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR 49AD98
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR 21AH71
- CONDOR Cut-Resistant Gloves, Nitrile, L/9, PR 61CV71
- CONDOR Cut Resistant Impact Coated Gloves, 3 Cut Level, PVC, 2XL, 1 PR 33J484
- CONDOR Cut Resistant Gloves, 8 M, PR 61JC44
- CONDOR Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, S, 1 PR 30YP48
- BDG Grey HPPE Orange Sandy Nitrile Palm Impact, Size XL (10) 99-1-9791-10
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR 4062-XXL (11)
- Condor Gloves & Hand Protection