Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Drivers Gloves, Cowhide, XL, PR

  • Zoro #: G0130024
  • Mfr #: 5NGP0

$10.77

  • Leather Glove Item: Drivers Gloves
  • Thumb Style: Keystone
  • Glove Back Material: Cowhide
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Condor #5NGP0 Specifications

  • Zoro #: G0130024
  • Mfr #: 5NGP0
Leather Glove Item: Drivers Gloves Thumb Style: Keystone
Glove Back Material: Cowhide Hand: Left and Right
Item: Leather Gloves Color: Tan
Cut: Gunn Glove Cut: Gunn
Sold As: Pair Lining: Unlined
Size: XL Glove Size: XL
Grade of Leather: A/B Stitching Material: Polyester
Cuff: Shirred Wrist Leather Palm Material: Cowhide
Insulated: No Back Material: Grain Cowhide Leather
Application: Construction, Carpentry, Landscaping, Warehousing, Electrical, HVAC, Ranching, General Purpose Glove Leather Grade: A, B
Leather Palm Type: Full-Grain Brand and Series: Condor
Glove Length Style: Standard Cuff Style: Shirred Slip-On
Glove Backing Material: Yellow Cowhide Glove Materials: Cowhide
Leather Grade: Premium Glove Liner Material: Unlined
Leather Glove Style: Drivers Leather Glove Liner Type: Unlined
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Shirred Slip-On, Glove Back Material Cowhide, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Unlined, Glove Materials Cowhide, Glove Size XL, Glove Sizes XL/10, Leather Glove Style Drivers, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #5NGP0