Leather Palm Gloves, Cow Split, Gray, L, PR

CONDOR| Zoro #: G0060103| Mfr #: 4TJU5

$20.74 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060103 Mfr #: 4TJU5
Item: Leather Palm GlovesBack Material: Cowhide Leather
Lining: FleeceCuff: Safety
Cut: GunnStitching Material: Polyester
Grade of Leather: PremiumApplication: Construction, Carpentry, HVAC, Landscaping, General Purpose
Size: LThumb Style: Wing
Color: Pearl GraySold As: Pair
Hand: Left/RightLeather Palm Type: Split
Leather Palm Material: CowhideCountry of Origin (subject to change): China

Product Description

Leather Palm Gloves, Leather Palm Material Cowhide, Leather Palm Type Split, Cowhide Leather Back Material, Safety Cuff, Size L, Color Pearl Gray, Grade of Leather Premium, Lining Fleece, Gunn Cut, Wing Thumb Style, Polyester Stitching Material, Left/Right Hand, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.