Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Palm Gloves, Cow Split, Gray, M, PR

  • Zoro #: G0060094
  • Mfr #: 4TJU4
$10.85 58% off
$4.52
  • Item: Leather Gloves
  • Lining: Fleece
  • Color: Gray
See full product details
Orders over $75 ship free.

Condor #4TJU4 Specifications

  • Zoro #: G0060094
  • Mfr #: 4TJU4
Item: Leather Gloves Lining: Fleece
Color: Gray Leather Palm Material: Cowhide
Cuff: Safety Sold As: Pair
Thumb Style: Wing Leather Palm Type: Split
Glove Size: M Application: Construction, Carpentry, HVAC, Landscaping, General Purpose
Cut: Gunn Size: M
Glove Back Material: Cowhide Leather Glove Item: Leather Work Gloves
Insulated: No Back Material: Cowhide Leather
Grade of Leather: Premium Hand: Left and Right
Glove Cut: Gunn Stitching Material: Polyester
Shop By: Limited-Time Deals Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Leather Gloves, Glove Back Material Cowhide, Glove Cut Gunn, Glove Size M, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #4TJU4